PYREX® Heavy-Duty Griffin Beakers, Graduated
# de catalogue 89090-528
Fournisseur: Corning
Product available on GSA Advantage®
Spécifications
- Capacity:4 L (135 oz.)
- Graduation range:500 - 3500 ml
- Cat. no.:89090-528
- Supplier No.:1003-4L
Spécifications
A propos de cet article
PYREX® Heavy-Duty Griffin beakers are made of PYREX® borosilicate glass.
- Very good chemical resistance
- Thermal shock resistance
- With extra large marking spot
Heavy-duty beakers are specifically designed to offer the best mechanical strength under harsh conditions, such as mechanized washing operations. PYREX® Heavy-Duty Griffin beakers in sizes 250 ml and larger have a double graduated metric scale to indicate approximate content.
Certifications: Meet ASTM E960 specifications.
Customers Who Bought This Also Bought