PYREX® VISTA™ Graduated Cylinders, Class A, To Deliver, Corning
# de catalogue 89090-446
Fournisseur: Corning
Product available on GSA Advantage®
Spécifications
- Capacity:100 ml
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Form:Tall
- Cat. no.:89090-446
- Supplier No.:70024-100
Spécifications
A propos de cet article
PYREX® borosilicate glass, class A.
- Calibrated to deliver (TD) in accordance with ASTM E-1272
- Hexagonal base with graduations in blue enamel
- 10 ml cylinder has a funnel top
Customers Who Bought This Also Bought