PYREX® VISTA™ Standard Low Griffin Beakers, Corning
# de catalogue 89090-442
Fournisseur: Corning
Spécifications
- Capacity:600 ml (20 oz.)
- Graduation range:50 - 500 ml
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:89090-442
- Supplier No.:70000-600
Spécifications
A propos de cet article
These beakers with spout are made of Type I Class A low expansion borosilicate glass, per ASTM E438.
- High mechanical strength
- Resistance to thermal shock
Beakers have blue graduations and an extra large blue marking spot. The 250 through 1000 ml beakers have a double graduated metric scale to indicate approximate content.
*10 ml beaker is not graduated
Certifications: ASTM E-960
Customers Who Bought This Also Bought