VWR® Traceable® Multi-Colored™ Timer
# de catalogue 89087-400
Fournisseur: VWR International
Spécifications
- Resolution:1 s
- Cat. no.:89087-400
- W×H×D:7×5.7×1.3 cm (2³/₄×2¹/₄×¹/₂")
- Accuracy:0.01%
- Weight:78 g (2.75 oz.)
Spécifications
A propos de cet article
Four separate timing channels can be programmed in countdown mode or stopwatch mode up to 99 hours, 59 minutes, 59 seconds.
- Traceable
- Four-channel alarm timer
- Displays countdown alarm, stopwatch, or time-of-day
Timer features Automatic Bounceback™ memory for repetitive timing. Timer can also display time of day in 12- or 24-hour mode. Supplied with battery, easel bench stand, magnetic back, and three colorful frames to personalize the timer.
Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Customers Who Bought This Also Bought