VWR® Calibrated Dry Block/Incubator Liquid-In-Glass Thermometers
# de catalogue 89082-190
Fournisseur: VWR International
Spécifications
- Accuracy:±0.5 °C
- Length:125 mm (415/16")
- Description:Uncoated Calibrated and Certified Thermometer
- Cat. no.:89082-190
- Divisions:0.5 °C
- Fill Solution:Blue Organic Liquid
- Calibration Points:37°C
- Range:+18...+60 °C
- Immersion:35 mm (1.4”)
Spécifications
A propos de cet article
Individually calibrated thermometers feature blue organic liquid fill against lead-free white back glass.
Thermometers are housed in 2.0mL microtubes for direct insertion into dry baths or block heaters. Spirit-filled. Individually serialized. Thermometer 89082-194 is filled with Enviro-Safe liquid.
- Ideal for use in all standard heating blocks and water baths
- Individually serialized
Each thermometer is individually calibrated against equipment whose calibration is traceable to the National Institute of Standards and Technology.
Ordering information: Includes an individual Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration.
Customers Who Bought This Also Bought