Spécifications
- Length:5.1 cm (2")
- Volume:0.5 - 20 µl
- Packed:Hinged Rack
- Sterile:+
- Tip Style:MicroPoint
- Supplier No.:2149P-HR
Spécifications
A propos de cet article
Designed with a patented, self-sealing barrier, ART tips are the only tips that completely block the passage of aqueous based liquids and aerosols from the sample to the pipettor.
- All tips are pre-sterilized
Low retention tips reduce sample loss due to adhesion, allowing for more accurate dispensing and an increased level of reproducibility.
The purity of ART tips is achieved by constant control against contamination from any source. Electron beam sterilization is used because it ensures total disruption of any molecules amplifiable by PCR. ART tips are designed to draw and dispense the full volume of the tip and the fine point design is an additional feature to ensure that samples can be drawn and dispensed with accuracy.
Tips are compatible with certain Eppendorf®, Transferpette®, Pipetman®, and Rainin® series pipettors.
The unique seal protects the pipetting device from any possible contamination that could carry over and compromise future samples. ART tips are ideal for critical uses such as PCR, sequencing, loading gels, handling infectious samples and pipetting radioactive isotopes. The barrier formed by an ART filter is so secure it even prevents 7.2 million counts of 32P from breaking through.