VWR® Ultra High Performance Light Sensitive Centrifuge Tubes, PP
Catalog # 89079-535
Supplier: VWR International
Specifications
- Cap Type:Plug
- Sterility:Sterile
- Volume:50 ml
- Environmentally Preferable:Sustainable Packaging,Low Manufacturing Impact
- Packaging:50/Bag, 10 Bags/Case
- Maximum RCF:12500×g
Specifications
About this item
These leak-proof centrifuge tubes are manufactured from dark amber PP and provide protection for light sensitive samples by blocking UV lighting.
- Easy-to-read black graduations in ±2% increments
- Contains a large, white frosted writing area
- RNase-, DNase-, and endotoxin-free
- Autoclavable at 121 °C and freezable to –80 °C
- Can be centrifuged up to 12500×g
- Sterile tubes are sterilized by irradiation
- Blocks 99% of light with wavelength less than 550 nm
- During the freezing process, it is better to use plastic rack
- During high-speed centrifugation, it is better to use suitable rotor adapters
The sterile tubes feature a printed labeling area for quick and convenient sample identification. Green high-density polyethylene caps are included. Tubes are available in 15 or 50 ml sizes, and are offered in a variety of packaging formats. All tubes and caps are autoclavable.
Certifications: Manufactured in a class 100 000 room environment. Manufactured under ISO13485:2016 and ISO9001:2015 quality management system. Meet the requirements of RoHS.
Ordering information: Bulk packed items are supplied with tubes and caps packaged separately.
Frequently Bought Together