Reynolds Wrap® Aluminum Foil
# de catalogue 89079-075
Fournisseur: Argos Technologies
Spécifications
- Length:15.2 m (50')
- Width:45.7 cm (18")
- Thickness:23.6 µm (0.93 mil)
- Cat. no.:89079-075
- Supplier No.:3594
Spécifications
A propos de cet article
Aluminum foil is supplied in multiple lengths and packed in a cutter box.
- Multiple lengths available
- Packaged in cutter box
Rolled foil can be cut to any length.
Customers Who Bought This Also Bought