Reynolds Wrap® Aluminum Foil
# de catalogue 89079-067
Fournisseur: Argos Technologies
Spécifications
- Length:9 m (30')
- Width:30.5 cm (12")
- Thickness:16.3 µm (0.64 mil)
- Cat. no.:89079-067
- Supplier No.:3590
Spécifications
A propos de cet article
Aluminum foil is supplied in multiple lengths and packed in a cutter box.
- Multiple lengths available
- Packaged in cutter box
Rolled foil can be cut to any length.
Customers Who Bought This Also Bought