VWR® Poly Bags, Flat
# de catalogue 89069-644
Fournisseur: VWR International
Spécifications
- W×L:152×508 mm (10×20")
- Thickness:2 mil
- Cat. no.:89069-644
Spécifications
A propos de cet article
Flat bags are made with an extra-strong bottom seal or a durable side weld.
- Outstanding vapor and moisture barrier
- Ideal for product presentation
- Manufactured with 100% renewable energy
Engineered to provide over three times the impact and twice the tensile strength of traditional low-density polyethylene bags.
Certifications: Meet FDA and USDA specifications.
Customers Who Bought This Also Bought