Order Entry
ContactUsLinkComponent
VWR* Graduated Beaker, Low Form, PMP, 5000 mL
Kartell® Graduated Beakers, Low Form, PMP
# de catalogue 89044-522
Fournisseur:  VWR International
VWR* Graduated Beaker, Low Form, PMP, 5000 mL
Kartell® Graduated Beakers, Low Form, PMP
# de catalogue 89044-522
Fournisseur:  VWR International

Spécifications

  • Capacity:
    5 L (169 oz.)
  • Graduation Interval:
    500 ml
  • Cat. no.:
    89044-522

Spécifications

A propos de cet article

Crystal-clear beakers feature excellent chemical resistance and a large spout for efficient pouring.

  • Autoclavable
  • Molded from polymethylpentene (PMP)
  • Can withstand a temperature of up to 170°C (338°F) for short periods

Permanent blue graduations are divided into finer increments for more precise measuring.

Certifications: Beakers conform to ISO 7056 1981 (E) and BS 5404 Part 1.
Customers Who Bought This Also Bought