VWR® Mortars and Pestles, Porcelain
# de catalogue 89038-148
Fournisseur: VWR International
Spécifications
- O.D.:90 mm
- Volume:145 ml
- Height:70 mm
Spécifications
A propos de cet article
Mortars are constructed of chemical porcelain and feature a lip and a glazed exterior.
- Porcelain construction
- Glazed exterior, unglazed interior
- Oversized pestle for comfort
Pestles are constructed entirely of chemical porcelain or with a porcelain grinding head and wooden handle. Wooden handle is not autoclavable. Pestles are also glazed to grinding surface and oversized for hand comfort.
Customers Who Bought This Also Bought