VWR® Buchner Filter Funnels
# de catalogue 89038-120
Fournisseur: VWR International
Spécifications
- Capacity:87 ml
- Height:101 mm
- Cat. no.:89038-120
- Fits Paper Diameter:50-55 mm
Spécifications
A propos de cet article
These chemical-porcelain Buchner filter funnels feature a fixed perforated plate and glazing inside and out, except for the rim.
- Highly resistant to chemicals
- Autoclavable
- Glazed inside and out, except for the rim
Customers Who Bought This Also Bought