VWR® Evaporating Dishes, Porcelain
# de catalogue 89038-090
Fournisseur: VWR International
Spécifications
- Capacity:385 ml
- Description:Deep Form Dishes
- Cat. no.:89038-090
- Diameter ×H:145 x 48 mm
Spécifications
A propos de cet article
Chemical-porcelain deep-form dishes feature a lip, round bottom, and glazing inside and out, except for rim and part of outside surface.
- High chemical resistance
- Chemical-porcelain construction
- Glazed interior and exterior
Shallow-form dishes feature a lip, flat bottom, and glazing, except for rim and part of outside surface. For use in temperatures up to 1150°C (2102°F).
Customers Who Bought This Also Bought