VWR® Porous-Bottom Crucibles, Porcelain
# de catalogue 89038-050
Fournisseur: VWR International
Spécifications
- Capacity:25 ml
- Cat. no.:89038-050
- O.D.×H:36×42 mm
- Pore Diameter:15 µm
Spécifications
A propos de cet article
Chemical-porcelain crucibles feature a porous bottom with a porous disc permanently formed into the walls.
Cover is ordered separately.
- Stable porosity
- Consistent rate of flow
- Chemical-porcelain construction
- Cover is ordered separately.
Chemical-porcelain crucibles feature a porous bottom with a porous disc permanently formed into the walls.
Customers Who Bought This Also Bought