VWR® Gooch Crucibles, Porcelain
Catalog # 89038-042
Supplier: VWR International
Specifications
- Ø:40 mm (19/16")
- Capacity:40 ml
- Description:Gooch Crucible
- Cat. no.:89038-042
Specifications
About this item
Chemical-porcelain gooch crucibles are used in total suspended solids determinations.
- Glazed interior and exterior
- Chemical-resistant
Glazed inside and out except outside bottom surface and rim. Perforated bottom. The Gooch Crucible with Wall Holes has two holes for suspension in an extraction apparatus. For use in temperatures up to 1150°C (2102°F).
Ordering information: Covers are sold separately.
Frequently Bought Together