VWR® High and Low Form Porcelain Crucibles
Catalog # 89038-002
Supplier: VWR International
Specifications
- Ø:88 mm
- Capacity:250 ml
- Height:72 mm
- Cat. no.:89038-002
Specifications
About this item
Chemical-porcelain crucibles are glazed inside and out, except the outside bottom and rim.
- Glazed interior and exterior
- Crucible covers are completely glazed, except for the rim
- For use in temperatures up to 1150 °C (2102 °F)
Customers Who Bought This Also Bought