DuraSeal® Sealing Film, Diversified Biotech
# de catalogue 89031-579
Fournisseur: Diversified Biotech
Small Business Enterprise
Spécifications
- Length:45.7 m (150')
- Width:127 mm (5")
- Description:Sealing Film
- Cat. no.:89031-579
- Supplier No.:DS5-150
Spécifications
A propos de cet article
Durable, heat-resistant stretch sealing film is polyethylene-based and resists all caustic agents and organic solvents
DuraSharp® Shears are ideal for cutting DuraSeal® film. Shears are sold separately.
Allows containers to be incubated in boiling water baths without suffering the characteristic melting of paraffin-based alternatives. Film stretches symmetrically over a container and contracts inwardly around container opening or neck to provide a waterproof seal. Film can be elongated 500–800% before tearing.
Customers Who Bought This Also Bought