Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Amplitude™ EcoCloth™ Cleanroom Wipers, Contec® | Avantor

Amplitude™ EcoCloth™ Cleanroom Wipers, Contec®

Amplitude™ EcoCloth™ Wipes, Flat Stacked, 150/Bag, 14 Bags/Case, 30.5×30.5 cm (12×12")
Catalog # 89030-170
Supplier:   Contec
Fournisseur #:  AMEC0004
Amplitude™ EcoCloth™ Cleanroom Wipers, Contec®
Catalog # 89030-170
Supplier:  Contec
Amplitude™ EcoCloth™ Cleanroom Wipers, Contec®
Amplitude™ EcoCloth™ Cleanroom Wipers, Contec®

Amplitude™ EcoCloth™ Wipes, Flat Stacked, 150/Bag, 14 Bags/Case, 30.5×30.5 cm (12×12")

Price
$53.06
Prix promotionnel pour les nouveaux clients
Log in pour la disponibilité
Pack of 150 Case of 2100
Product Details & Documents

The EcoCloth™ wipe has been engineered to provide greater thickness in a lighter weight material. Amplitude™ EcoCloth™ is a hydroentangled cellulose/polyester fabric with additional loft. It is lightweight but has excellent sorbency which exceeds comparable standard cellulose/polyester wipes.

  • Recommended for ISO Class 5/6 environments
  • Low basis weight cellulose/polyester wipe with additional loft for greater sorbency
  • Most sorbent of all cellulose/polyester wipes
  • Lighter weight with the same performance, wipes can reduce solid waste in excess of 40%
  • Double packaged to preserve product integrity

The increased thickness greatly enhances the sorbent capacity and also makes it easier for operators to pick up one wipe at a time. Amplitude™ EcoCloth™ wipes are a cost-effective solution for general-purpose applications such as product transfer, wiping to dry, and absorbing spills.

When customers are looking for ways to reduce their solid waste disposal for either financial or environmental reasons, the combined effect of superior performance and lighter weight provides a potential reduction in solid waste in excess of 40% compared to standard cellulose/polyester wipes. The result is a very environmentally friendly choice.

Spécifications
  • Désignation:
    Amplitude™ EcoCloth™ Wipes, Flat Stacked
  • Packaging:
    150/Bag, 14 Bags/Case
  • W×L:
    30.5×30.5 cm (12×12")
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.