VWR® Flathead [ST] Stoppers,PTFE
Catalog # 89026-340
Supplier: VWR International
Specifications
- ST Joint No.:24/40
- Height:55 mm
- Cat. no.:89026-340
Specifications
About this item
Inert and chemically resistant solid PTFE stoppers for use with standard ground glass joints.
- Chemically resistant
- Inert
- PTFE fabrication
Ideal for sealing glass containers and glass jointware assemblies. Trapezoidal sealing rings provide high vacuum performance and reduce seizure, while the non-stick properties ensure easy removal. Usable to 280°C (536°F).
Customers Who Bought This Also Bought