- Volume:30 µl
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Tip Color:Clear
- Packed:384 Tips/Rack, 10 Racks/Pack, 5 Packs/case
- Cat. no.:89025-856
- Sterile:-
- Tip Style:Standard
- For Use With:384ST / 96ST / 16ST
- Supplier No.:VT-30UL-R
Axygen® automation tips are engineered to the exact specifications of the original equipment manufacturers’ tips, ensuring complete compatibility and a consistent fit.
- Maxymum Recovery® version available in most tip styles
- Filtered version available in most tip styles to prevent aerosol and liquid contamination
Axygen® offers a comprehensive line of tips for Agilent®/Velocity11 automation systems. These tips are manufactured to stringent specifications under strict process controls and assembled via automation to ensure consistent performance and quality.Available in nonsterile, sterile, non-filtered, filtered, and wide-bore formats. Also available in Maxymum Recovery® to further improve accuracy and precision while reducing sample loss. Clear polypropylene tips are available in 96-well and 384-well format designed for Agilent®/Velocity VPrep® and Bravo 96LT, 8LT, 384ST, 96ST and 16ST heads.