SHOWA 8814 Heat Resistant Glove, Showa
# de catalogue 89022-349
Fournisseur: Showa
Product available on GSA Advantage®
Spécifications
- Ambidextrous/Hand-specific:Hand-specific
- Glove Color:Black
- Glove size:XL
- Length:35.6 cm (14")
- Disposable / reusable:Reusable
- Latex/Latex-free:Latex-free
- Cuff style:Gauntlet
- Liner material:Cotton/Polyester
- Finish:Textured surface of neoprene coating
- Cat. no.:89022-349
- Supplier No.:8814-10
Spécifications
A propos de cet article
The SHOWA 8814 heat-resistant gloves are designed to withstand temperatures up to 500°F/260°C. Even after multiple washings, the 8814 maintains its heat-protective qualities.
- The textured surface of the neoprene coating provides superior tactile dexterity
- Easy donning and doffing makes the glove easy to remove in an emergency
- Machine washable
- Rough grip, spray coated neoprene
Gloves are used in high heat applications. Use when handling castings, glassware, or bakeware.
Customers Who Bought This Also Bought