PolarSafe™ 100-Place Freezer Storage Boxes, Argos Technologies
# de catalogue 89006-924
Fournisseur: Argos Technologies
Small Business Enterprise
Spécifications
- Dimensions:140L×140W×60H mm (51/2×51/2×211/32")
- Cat. no.:89006-924
- Lid Color:Green
- Supplier No.:R3127
Spécifications
A propos de cet article
Storage boxes are suitable for use with 0.5, 1.5, and 2.0mL microtubes, as well as most other brands of cryogenic vials
Polypropylene boxes are a few millimeters taller than other available types of storage boxes and can accommodate several sizes of cryogenic vials or tubes of similar diameters up to 53.5mm (23/32") high. Boxes can withstand temperatures from –80° to 121°C (–112 to 250°F) and, unlike cardboard boxes, will not degrade after repeated thaws. The lid has an alphanumeric grid reference to aid with sample identification. Matte surfaces on box sides are suitable for marking or labeling. The box base and lid have impressed rims for stacking. All box bases are natural color to allow visual inspection.
Ordering information: Assorted color pack includes one box of each lid color.
Customers Who Bought This Also Bought