VWR® Good Laboratory Practice Notebooks
216, Ruled, 225 mm (8.9"), 287 mm (11.7")
Catalog # 89005-138
Supplier: VWR International
Jump to:
Product Details & Documents
VWR® Good Laboratory Practice Notebooks feature user data, guidelines, table of contents, and documentation pages with researcher and witness signature blocks.
- Tamper-evident section-sewn binding
- Acid-free archival safe paper
- Title, project, and book number fields
- Choose either 5mm grid or 5mm ruled page formats
- Case bound in imitation leather cover specifically coated for durability in lab environments
Notebooks 89026-646 and -648 are oversized to allow attachment of full-size pages with room for signatures and dates.
Spécifications
- Ruling:Ruled
- Longueur:287 mm (11.7")
- No. of Pages:216
- Width:225 mm (8.9")



