KIMAX® Reverse Scale Graduated Cylinders, Class A, To Deliver, Kimble Chase
# de catalogue 89001-692
Fournisseur: DWK Life Sciences (KIMBLE)
Spécifications
- Capacity:250 ml
- Graduation Interval:2 ml
- Graduation range:10–250 mL
- Height:330 mm
- Form:Tall
- Cat. no.:89001-692
- Bumper Guard Size:6
- Tolerance:±0.8 ml
- Supplier No.:20028W-250
Spécifications
A propos de cet article
Cylinders are made of sturdy borosilicate glass and feature reverse metric graduations in white
Cylinders 25mL and larger are supplied with SAFE-GARD® bumpers, which are sturdy split rings made of yellow low-density polyethylene.
Customers Who Bought This Also Bought