Order Entry
Canada
ContactUsLinkComponent
KIMAX® Culture Tubes, Reusable, with Screw Cap, Kimble Chase
Catalogue # 89001-486
undefined
KIMAX® Culture Tubes, Reusable, with Screw Cap, Kimble Chase
Catalogue # 89001-486
Supplier Number:  45066A-20125

Spécifications

  • Cap Size:
    18-415
  • Ø:
    20 mm
  • Capacity:
    25 ml
  • Height:
    125 mm
  • Cat. no.:
    89001-486
  • Supplier No.:
    45066A-20125

Spécifications

À propos de cet article

Tubes with uniform wall thickness for maximum heat transfer and chemical resistance.

Tubes feature a marking spot and a threaded phenolic screw cap that can be loosened for autoclaving. Tubes are available with rubber-lined caps or PTFE-faced rubber-lined caps.

Certifications: Tubes with rubber-lined caps are designed from ASTM Specification E982, Type VI, Class A requirements. Tubes with PTFE-faced rubber-lined caps are designed from ASTM Specification E982, Type VI, Class B requirements.
Ordering information: Cap is supplied unattached.
Frequently Bought Together