KIMAX® Culture Tubes, Reusable, with Screw Cap, Kimble Chase
# de catalogue 89001-464
Fournisseur: DWK LIFE SCIENCES S. DE R.L. DE MX
Spécifications
- Cap Size:15-415
- Capacity:12 ml
- Ø:16 mm
- Height:100 mm
- Supplier No.:45066 16100
Spécifications
A propos de cet article
Tubes with uniform wall thickness for maximum heat transfer and chemical resistance.
Tubes feature a marking spot and a threaded phenolic screw cap that can be loosened for autoclaving. Tubes are available with rubber-lined caps or PTFE-faced rubber-lined caps.
Certifications: Tubes with rubber-lined caps are designed from ASTM Specification E982, Type VI, Class A requirements. Tubes with PTFE-faced rubber-lined caps are designed from ASTM Specification E982, Type VI, Class B requirements.
Ordering information: Cap is supplied unattached.
Customers Who Bought This Also Bought