KIMAX® Culture Tubes, Plain, Reusable, Borosilicate Glass, Kimble Chase
# de catalogue 89001-460
Fournisseur: DWK LIFE SCIENCES S. DE R.L. DE MX
Spécifications
- Capacity:75 ml
- Ø:25 mm
- Height:200 mm
- Supplier No.:45060-25200
Spécifications
A propos de cet article
Tubes feature a fire-polished top rim and uniform wall thickness for maximum heat transfer and chemical resistance.
Tubes feature a fire-polished top rim and uniform wall thickness for maximum heat transfer and chemical resistance.
Made from KIMAX-51® borosilicate glass, these round-bottom culture tubes are supplied without marking area or cap. Designed from ASTM Specification E982, Type IV requirements.
Customers Who Bought This Also Bought