KIMAX® Filling Funnels, Short Stem, 58° Angle, Kimble Chase, DWK Life Sciences
Catalog # 89001-402
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Cat. no.:89001-402
- Cone Volume:3 ml
- Stem O.D.:6 mm
- Stem Length:40 mm
- Top I.D.:25 mm
- Fits Paper Diameter:42.5 mm
- Supplier No.:28950-25
Specifications
About this item
Constructed with a strong, molded rim, heavy uniform walls, and a fire-polished stem for a long service life.
Unique 58° funnel angle provides faster and more effective filtration than the standard 60° funnel design. Funnels also have a high resistance to chemical attack and mechanical and thermal shock.
Certifications: Designed from ASTM Specification E1095, Type 1, Class A requirements.
Customers Who Bought This Also Bought