KIMAX® Erlenmeyer Flasks with [ST] Joint, Graduated, Kimble Chase
# de catalogue 89001-334
Fournisseur: DWK LIFE SCIENCES S. DE R.L. DE MX
Spécifications
- Capacity:250 ml
- Graduation Interval:25 ml
- Graduation range:50 - 225 ml
- ST Joint No.:24/40
- Cat. no.:89001-334
- Supplier No.:26510-250
Spécifications
A propos de cet article
Flasks are graduated with white scales to indicate approximate volumes and feature a full length [ST] ground glass neck finish.
- Tops are reinforced and tooled with a rounded finish, containing more glass to give them maximum mechanical strength
- Body is thick-walled, with a long tapered outside contour to minimize chipping when struck or rubbed together
- With durable white ceramic enamel capacity scale
Designed from ASTM Specification E1404, Type II, Class 1 requirements.
Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Customers Who Bought This Also Bought