KIMAX® Educational Grade Graduated Cylinders, Plastic Base, Kimble Chase
Catalog # 89001-162
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Specifications
- Graduation Interval:1 ml
- Graduation range:2–100 mL
- Capacity:100 ml
- Height:248 mm
- Form:Short
- Cat. no.:89001-162
- Bumper Guard Size:4
- Supplier No.:20025H-100
Specifications
About this item
Educational grade cylinders are made of sturdy borosilicate glass, with a reinforced top bead, pour spout, and hexagonal plastic base
Designed from ASTM Specification E1272, Style 1, Class B requirements.
Single metric scale is durable blue ceramic enamel. The 10mL cylinder has an enlarged funnel-shaped top for ease of filling. The 10mL and 25mL cylinders are comparatively short to provide increased stability. Cylinders 25mL and larger are supplied with SAFE-GARD® bumpers, which are sturdy split rings made of yellow low-density polyethylene.
Customers Who Bought This Also Bought