KIMAX® Graduated Cylinders, Class B, To Deliver, Kimble Chase
# de catalogue 89001-112
Fournisseur: DWK LIFE SCIENCES S. DE R.L. DE MX
Spécifications
- Capacity:25 ml
- Graduation Interval:0.5 mL
- Graduation range:3–25 mL
- Height:140 mm
- Form:Tall
- Cat. no.:89001-112
- Bumper Guard Size:2
- Tolerance:±0.3 ml
- Supplier No.:20024-25
Spécifications
A propos de cet article
Single metric scale is durable white ceramic enamel
Designed from ASTM Specification E1272, Style 1, Class B requirements.
Hexagonal base provides stability. The 10mL size has funnel top and sizes 25mL and larger have SAFE-GARD® bumpers. The 100mL size may be used for some ASTM distillation tests.
Customers Who Bought This Also Bought