KIMBLE® RAY-SORB® Amber GL 45 Media Bottle, DWK Life Sciences
# de catalogue 89000-964
Fournisseur: DWK LIFE SCIENCES S. DE R.L. DE MX
Spécifications
- Capacity:500 ml (16.9 oz.)
- Graduation Interval:50 ml
- Graduation range:100–400 ml
- Cat. no.:89000-964
- Supplier No.:14399-500
Spécifications
A propos de cet article
RAY-SORB® process provides a shield to protect light-sensitive products, allowing less than 1% light transmission below 400nm and 5% transmission from 400 to 600 nm compared with untreated clear borosilicate glass.
Bottles feature enhanced 50 ml graduation intervals, drip-free pour ring, and a GL45 screw thread polypropylene cap.
Ordering information: Membrane caps are designed with a 0.2 µm PTFE membrane barrier to allow pressure equilibrium during low temperature autoclaving up to 140 °C (284 °F). The high-temperature caps are made of PBT with a PTFE-faced liner for good chemical resistance to alcohols, ethers, hydrocarbons, and dilute or strong acids. These caps are suitable for temperatures up to 180 °C (356 °F).
Customers Who Bought This Also Bought