KIMAX® Test Tubes, Reusable, Borosilicate Glass, with Glass Stopper, Kimble Chase
# de catalogue 89000-866
Fournisseur: DWK LIFE SCIENCES S. DE R.L. DE MX
Spécifications
- Capacity:26 ml
- Ø:19 mm
- Height:150 mm
- ST Stopper No.:13
- Supplier No.:45100-19150
Spécifications
A propos de cet article
Test tubes made from KG-33 borosilicate glass with a [ST] top and a [ST] glass stopper.
Uniform wall thickness for maximum service. Tubes incorporate a durable white ceramic marking spot. Designed from ASTM Specification E982, Type III requirements.
Customers Who Bought This Also Bought