KIMAX® Filling Funnels, Short Stem, 58° Angle, Kimble Chase, DWK Life Sciences
# de catalogue 89000-828
Fournisseur: DWK LIFE SCIENCES S. DE R.L. DE MX
Spécifications
- Cat. no.:89000-828
- Top I.D.:75 mm
- Stem O.D.:8 mm
- Stem Length:75 mm
- Fits Paper Diameter:125 mm
- Cone Volume:90 ml
- Supplier No.:28950-75
Spécifications
A propos de cet article
Constructed with a strong, molded rim, heavy uniform walls, and a fire-polished stem for a long service life.
Unique 58° funnel angle provides faster and more effective filtration than the standard 60° funnel design. Funnels also have a high resistance to chemical attack and mechanical and thermal shock.
Certifications: Designed from ASTM Specification E1095, Type 1, Class A requirements.
Customers Who Bought This Also Bought