VITLAB® Short-Form Graduated Cylinders, Polypropylene, BrandTech
# de catalogue 83008-858
Fournisseur: Brandtech
Spécifications
- Capacity:1000 ml
- Graduation Interval:20 ml
- Form:Short
- Cat. no.:83008-858
- O.D.×H:78 x 285 mm
- Tolerance:±20 ml
- Supplier No.:V645941
Spécifications
A propos de cet article
Made of translucent, chemically-resistant polypropylene.
- Short form for stability
- Molded graduations
Short-form design increases stability to help prevent spills. Circular base.
Customers Who Bought This Also Bought