VWR® Nickel Crucibles and Covers
# de catalogue 82027-564
Fournisseur: VWR International
Spécifications
- Capacity:100 ml
- Cat. no.:82027-564
- Diameter ×H:61.5 x 57 mm
Spécifications
A propos de cet article
High form crucibles and covers are drawn from one-piece, pure sheet nickel.
High form crucibles and covers are drawn from one-piece, pure sheet nickel.
They are highly resistant to dilute alkalies, and can withstand temperatures up to 800°C (1472°F).
Ordering information: Crucibles and covers are sold separately.
Customers Who Bought This Also Bought