VWR® Nickel Crucibles and Covers
Catalog # 82027-560
Supplier: VWR International
Specifications
- Capacity:50 ml
- Cat. no.:82027-560
- Diameter ×H:46.5 x 49.5 mm
Specifications
About this item
High form crucibles and covers are drawn from one-piece, pure sheet nickel.
They are highly resistant to dilute alkalies, and can withstand temperatures up to 800°C (1472°F).
Ordering information: Crucibles and covers are sold separately.
Customers Who Bought This Also Bought