VWR® 96-Place Microtube Racks
# de catalogue 82024-494
Fournisseur: VWR International
Spécifications
- Color:Assorted
- Cat. no.:82024-494
- W×D×H:246×121×51 mm (911/16×43/4×2")
Spécifications
A propos de cet article
These polypropylene racks can accommodate ninety-six 0.5 mL microcentrifuge tubes on one side or 1.5 to 2.0 mL microcentrifuge tubes on the opposite side in a standard 8x12 format.
- Polypropylene construction
- Wells are more visible and tubes are easier to place
Racks feature easy-to-grasp tabs on each end and a handy snap-in-place lid. Grid lines are molded on the side of the rack that accommodates the 0.5 mL tubes and raised rings are molded on the other side to make the wells more visible and tubes easier to replace.
Ordering information: Assorted rack pack 82024-494 includes one each of blue, green, pink, yellow, and orange.
Customers Who Bought This Also Bought