VWR® Electronic Stem Thermometer, Calibrated, Stainless Steel, 127 mm Probe
# de catalogue 82021-154
Fournisseur: VWR International
Spécifications
- Probe:127 mm (5") stainless steel
- Protection class:No IP rating
- Description:Stem thermometer with auto off
- Temperature accuracy:±0.5 °C from –10...+100 °C; otherwise ±1.5 °C
- Temperature resolution:0.1 °C/°F
- L×W:171×28 mm (6.7×1.1")
- Calibration points:0, 100 °C
- Battery type:LR44
- Range:–50...+200 °C (–58...+392 °F)
Spécifications
A propos de cet article
Will read temperatures in liquids, semi-solids and gases.
- Stainless-steel probe easily reaches into cuvettes, test tubes, flasks, beakers and more
- Includes accredited calibration documentation that meets the requirements of ISO 17025
- Individually serialized, CE marked
Certifications: Tested and calibrated in exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST.
Delivery: Includes multi-language instructions (English, French, German, Italian, Portuguese, and Spanish).
Caution: These electronic stem thermometers are not suitable for solids such as frozen items.
Customers Who Bought This Also Bought