Spécifications
- Capacity:7.6 L (2 gal.)
- Cat. no.:82003-632
- O.D.×H:30.5x37.5 cm (12x143/4)"
- Shipping Weight:4.5 kg (10 lbs.)
- Liquid Intake Fitting/O-Ring Material:Stainless steel/fluoropolymer resin
- Vapor Release Fitting/O-Ring Material:Polypropylene/EPDM
- Supplier No.:BY12752
Spécifications
A propos de cet article
Ideal for HPLC applications, these durable polyethylene safety cans offer a hands-free way to safely collect liquid waste.
- Provide convenient, hands-free system for safe collection, transfer, and disposal of HPLC solvents
- Durable polyethylene safety cans are suitable for pump-fed or gravity-flow waste methods
- Safeguard against accidents and increase vapor and fire protection
- Outfitted with quick-disconnect intake and vapor release fittings
- Compliant with OSHA 29 CFR 1910.106; EPA 40 CFR 264.173
- FM approved
Quick-disconnect fittings allow free flow of solvent into container through 1cm (3/8") tubing
Combination coalescing/carbon filters minimize odor by capturing 99% of liquid particulates released in the form of gaseous vapor. The two-stage vent filters are easy to install. They conveniently snap into the factory-installed quick disconnect fitting. The top portion of the filter is a convenient color-changing carbon filter that changes from deep purple to black as hydrocarbons are absorbed, indicating when replacement is necessary. The bottom portion is a coalescing filter that can be reused with new carbon filters several times before being replaced.
The HPLC manifold kit enables up to four waste lines from HPLC processes to be fed into a single intake fitting. Kit includes enough fittings to accommodate tube lines either 1.6mm (1/16") or 3.2mm (1/8") OD. Approximately 89mm (3 1/2") long and made of 316 stainless steel, manifold comes with a pre-installed stainless steel disconnect plug that fits into the stainless steel fitting.
Filters cannot be used with 3.8L (1gal.) oval style can 82013-208.