KELKLAVE Autoclave Gloves, Wells Lamont
# de catalogue 80091-460
Fournisseur: Wells Lamont
Spécifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Natural
- Glove size:L
- Length:12.7 cm (5")
- Disposable / reusable:Reusable
- Cuff style:Gauntlet
- Cat. no.:80091-460
- Supplier No.:422-5
Spécifications
A propos de cet article
These autoclave gloves protect against temperatures up to 121 °C (250 °F).
- White terry cloth construction
- Clute cut and gauntlet cuff
Certifications: CE marked.
Customers Who Bought This Also Bought