Heat-Resistant Terrycloth Gloves, Wells Lamont
Catalog # 80091-274
Supplier: Wells Lamont
Product available on GSA Advantage®
Specifications
- Glove Color:White
- Glove size:L
- Ambidextrous/Hand-specific:Ambidextrous
- Disposable / reusable:Reusable
- Cuff style:Knit Wrist
- Cat. no.:80091-274
- Supplier No.:1966
Specifications
About this item
Heavyweight, seamless gloves feature superior cut and abrasion protection.
- Seamless
- White
An insulating layer of air forms beneath each loop of fabric, allowing the gloves to dissipate heat quickly.
The ambidextrous, knit-wrist gloves protect against up to 176 °C (350 °F).
Customers Who Bought This Also Bought