To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Spécifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Translucent
- Glove size:L
- Length:25.4 cm (10")
- Powdered/Powder-free:Powder-free
- Thickness:.4 mil
- FDA regulated:+
- Cuff style:Straight
- Cat. no.:80081-349
- Supplier No.:5040
Spécifications
A propos de cet article
The 5040 Polyethylene (P.E.) gloves are clear, lightweight, embossed, and are made with FDA approved materials
- Reversible
- Used to prevent workers from coming into contact with food
They are approximately 0.4 mil in thickness and are often known as the sandwich glove or lunchroom glove.