Memphis Glove® Sensatouch™ Powder-Free Disposable Vinyl Gloves, MCR Safety
# de catalogue 80081-297
Fournisseur: MCR Safety
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Spécifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Translucent
- Glove size:S
- Length:24.1 cm (9 1/2")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Thickness:5 mil
- Cat. no.:80081-297
- Supplier No.:5010S
Spécifications
A propos de cet article
Medical grade vinyl gloves are ideal for electronics assembly, food processing, laboratory work, and general pharmaceutical use. Ambidextrous. Powder-free. Rolled cuff. Smooth finish.
- Medical grade vinyl
- Ideal for electronics assembly, food processing, laboratory work, and general pharmaceutical use
- Component materials comply with FDA regulations for food contact
Certifications: Component materials comply with FDA regulations for food contact.
Packaging: Gloves are packaged in dispenser boxes, 100 gloves per box.
Customers Who Bought This Also Bought