Shorty Vials®, Borosilicate Glass, Wheaton, DWK Life Sciences
# de catalogue 80076-594
Fournisseur: DWK Life Sciences
Small Business Enterprise
Spécifications
- Cap included:Yes
- Cap Size:13-425
- Capacity:2.00 ml
- Septum:PTFE/14B rubber
- Color:Clear
- Description:Vials with Attached Caps
- Diameter ×H:15×31 mm
- Supplier No.:W224606
Spécifications
A propos de cet article
These shorty vials have a low profile for greater stability and reduced dead volume above the sample.
- Made from low extractable borosilicate glass
- Superior chemical resistance
Vials are available with or without caps and a choice of liners. PTFE faced rubber lined caps provide an inert and chemically-resistant barrier for harsh, sensitive, and reactive samples. Caps with 14B rubber liner are suitable for aqueous samples. Vials and caps are autoclavable.
Certifications: Vials meet ASTM E438 Type 1, Class A and USP Type 1 standards.
Ordering information: Vials are packaged in Lab File® partitioned, corrugated trays, then trays are shrink-wrapped to reduce particulate contamination.
Customers Who Bought This Also Bought