Gas Dispersion Tubes, Fritted, Chemglass
# de catalogue 80073-616
Fournisseur: Chemglass
Small Business Enterprise
Spécifications
- Porosity:Extra-Coarse
- Description:Gas Dispersion Tube, Extra-Coarse Frit
- Supplier No.:CG-203-04
Spécifications
A propos de cet article
Tubes have a hollow fritted cylinder at the end of an 8 mm O.D. tube.
Cylinder dimensions: 120O.D.x20L mm (1/2x3/4"). Overall tube length: 254 mm (10").
Customers Who Bought This Also Bought