Spatulas, Tapered, Micro, #304 Stainless Steel, Non-Magnetic, Chemglass
# de catalogue 80071-668
Fournisseur: Chemglass
Small Business Enterprise
Spécifications
- Length:20.3 cm (8")
- Description:Stainless steel spatula, #304, non-magnetic, tapered end
- Cat. no.:80071-668
- Supplier No.:CG-1982-11
Spécifications
A propos de cet article
Spatulas are made of non-magnetic stainless steel and feature a mirror finish.
- Spatula will pass through a 14/10 or 14/20 outer joint
- One end is rounded, the other is tapered to ¹/₈" (3.3 mm)
Both ends are approx 8 mm (⁵/₁₆") wide × 51 mm (2") in length.
Customers Who Bought This Also Bought