Airfree® Schlenk Reaction Tubes, Single Neck, [ST] Outer Joint, Chemglass
# de catalogue 80064-736
Fournisseur: Chemglass
Small Business Enterprise
Spécifications
- Capacity:50 ml
- ST Joint No.:14/20
- Description:Airfree® Schlenk Reaction Tube, Valve Size 0 - 4 mm
- Cat. no.:80064-736
- Supplier No.:AF-0537-A-11
Spécifications
A propos de cet article
Cylindrical shaped tubes are useful for storage or simple reactions, with a standard taper outer joint at the top and a Chem-Vac™ Chem-Cap® valve sidearm.
- Chem-Vac™ Chem-Cap® valve available in either 0 to 4 or 0 to 8 mm sizes
- Plug may be removed for sampling
- Equipped with either a 14/20 or 24/40 [ST] outer joint
Plug may be removed for sampling from tube while a purge of inert gas is maintained through the sidearm. Valve size is as listed.
Customers Who Bought This Also Bought