Airfree® Schlenk Single-Neck Reaction Flasks with Sidearm and Plug, Chemglass
# de catalogue 80064-678
Fournisseur: Chemglass
Small Business Enterprise
Spécifications
- Capacity:100 ml
- ST Joint No.:14/20
- Description:Airfree® Schlenk Single-Neck Reaction Flask, with Sidearm and Plug
- Cat. no.:80064-678
- Valve Size:0 - 4 mm
- Supplier No.:AF-0529-02
Spécifications
A propos de cet article
Round bottom, single-neck flasks have a standard taper outer joint with a Chem-Vac™ Chem-Cap® valve sidearm.
- Available with either a 0 to 4 valve or 0 to 8 mm valve
- Plug may be removed for sampling from flask
Plug may be removed for sampling from flask while a purge of inert gas is maintained through the sidearm. Valve size is as listed.
Customers Who Bought This Also Bought